Offset screwdriver 0,6 x 3,5mm L.90mm

Article no.: 73272001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 73272001
EAN / GTIN 4018754044788
Manufacturer number 73272001
L-Number L60010 2488

Description

Description:

  • DIN 5200
  • For slot-head screws
  • Handle made of impact-resistant black plastic
  • Chrome vanadium, chrome-plated

Feature:

  • a: 0,6 mm
  • Gr.: 1
  • Length [mm): 90 mm
  • Output profile: Slotted
  • Weight: 9 g
  • Width mm (b): 3,5 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart