Amp clamp, maximum cable diameter 52 mm, cat IV, 600V AC/DC 20a-1500a

Article no.: 720.P1500PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 720.P1500PB
EAN / GTIN 3662424081910
Manufacturer number 720.P1500PB
L-Number L60130 10503

Description

Description:

  • For non-contact current measurements
  • Compatible with most multifunction test sets
  • Automatic zero setting, perfect for FACOM multifunction test sets 711, 711A, 714 and 714A
  • AC
  • DC measurement: 0 to 600 A
  • Frequency response: 50 Hz - 60 Hz
  • RMS 600 V KAT III

Feature:

  • Weight in grams: 450

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart