Version:
Main material
80% cotton, 17% polyamide, 3% elastane, denim, coated, CORDURA® Denim stretch, 300 g/m²
Details
Removable ID pocket
Wide loops at back and sides, Two belt loops on the sides with a button for hammer loop, one belt loop with D-ring on the front. Wide belt loop back
Knife holder with button
Plastic zipper fly
Metal buttons
D ring in waistline
Pockets
Back pockets with bellow
Reinforced ruler pocket with knife holder and pen pocket
Leg pocket with bellows, pen pocket, Flex-phone pocket and two large pockets were one is with zippered, removable ID card pocket
Insert pocket with stretch panel
Nail pockets - with tool holders and extra pockets with zip
Reflex
Reflective details
Reinforcement
Reinforced nail pockets and back pockets
Functionality
2-way stretch, Built in shorts in mesh
Description:
- Multifunctional, comfortable and durable craftsman skirt in denim stretch that has all the practical pockets you need
- The skirt has mesh inner shorts for extra comfort and added counter-folds at the front and back for extra mobility