Ladies Service trousers stretch C38

Article no.: 715911428999C38
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour marineblau / schwarz
Clothing size DE 38
Type of product Work trousers

Identification numbers & Classifications

Article number 715911428999C38
EAN / GTIN 7330509485675
Manufacturer number 715911428999C38
L-Number L00980 722

Description

Version:


Main material
85% cotton, 15% polyamide, denim, coated, CORDURA® denim, 340g/m²

Finish
Extension feature at bottom

Pockets
Inner telephone pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Functionality
Pre-bent knees, Women's cut
Stretch panel in the crotch, on the knee and back

Details
Plastic zipper fly
D ring in waistline, Elastic at waistline

Description:

Service trousers for ladies with stretch panels in carefully selected places, pre-shaped knees for greater flexibility and comfort. The material is CORDURA® Denim, four times stronger than regular Denim which makes the trouser extremely durable.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart