Women's Painter Trousers White/Dark grey C36

Article no.: 713112101098C36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Colour weiß / dunkelgrau
Clothing size DE 36
Type of product Work trousers

Identification & Classification

Article number 713112101098C36
EAN / GTIN 7330509843505
Manufacturer number 713112101098C36
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Pockets
Back pockets with bellow
Bellowed front pockets
Nail pockets - can be tucked in the front bellows pockets
Leg pocket with bellow, pen pocket and inside phone pocket in mesh, Leg pocket specially designed for putty knife
Outer knee protection pocket

Details
Side hammer loop
Loops, one with D ring
Plastic zipper fly
Metal buttons

Functionality
Women's cut

Reinforcement
CORDURA® reinforced knees, back pockets and filler pocket

Description:

  • Painter's trouser with the functionality required to stay comfortable while working
  • The cotton fabric has excellent absorption properties and prevents paint from staining your skin
  • Reinforced knee pad pockets, back pockets and paint tool pocket in CORDURA®

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart