3M™ Double Coated Tape GPT-020, Transparent, 38 mm x 50 m, 0.2 mm

Article no.: 7100269704
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100269704
EAN / GTIN 04064035022297
Manufacturer number 7100269704

Description

Version:

Brand: 3M™
Color: Color: Transparent
length x width: 50.0 m x 38.0 mm

Description:

Designed for Versatility: 3M™ Double coated tape GPT-020P is a transparent, 200 micron thick, modified solventless acrylic adhesive with a white printed PCK paper liner. 3M GPT-020P combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates both to high and some low surafce energy substrates.

Feature:

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.
High initial tack and humidity resistance
High level of peel and shear performance.
High temperature resistance, providing full bonding performance: up to +190 ˚C short term, up to +90 ˚C long term
200 micron thick

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart