3M™ Front-Fitting Reusable Full Face Mask FF-602F, Medium, 4 Each/Case

Article no.: 7100265074
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Full-face mask body

Identification numbers & Classifications

Article number 7100265074
EAN / GTIN 04064035008956
Manufacturer number 7100265074

Description

Description:

3M™ Reusable Full Face Mask, FF-602F features a panoramic visor that allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, the FF-602F is suitable for a wide range of wearers and applications.

Feature:

Panoramic visor to allow for a virtually unrestricted field of vision
Visor is designed to minimise visual distortion
Soft, highly flexible and conforming Liquid Silicone Rubber faceseal to enhance user comfort
Broad faceseal, designed to minimise pressure points and provide an effective seal without over-tightening the head harness
Matt finish TPE inner mask helps to prevent glare on the inside of the visor
Inner mask directional airflow helps prevent visor misting
Adjustable 5 point head harness enables a more tailored fit
Front-fitting filter port
Compatible with the 3M™ Filters DT-Series
Size medium
Previously named the Scott™ Vision 2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart