Version:
Brand: 3M™
ETIM Class 8.0: EC002095
Description:
3M™ Protective Coverall 4530 has a specialist material treatment which offers fabric flame spread resistance to allow the garment to be worn over an Index 2/3 FR garment, enhancing the chemical splash and hazardous dust protection and extending the life cycle through reduced laundering. Certified to Cat III hazardous dust and splash type 5/6 protection and Antistatic EN 1149.
Feature:
Type 4/5/6 Coverall designed to offer a very good barrier to hazardous particles and limited liquid splash and spray
Made of bicomponent nonwoven with ultra-low linting PE laminate for a noticeably comfortable drape
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Taped seams across the suit for increased hold out and strength reducing the risk of tearing and exposure
Protection against EN 14126 Biological agents
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out Til class 2