3M™ Wrap Film 2080-G251, Gloss Sterling Silver, 1524 mm x 22.86 m, 60 in x 25 yd

Article no.: 7100227963
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100227963
EAN / GTIN 04054596663459
Manufacturer number 7100227963
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Create a truly distinctive look and a sleek appearance for vehicles with 3M™ Wrap Film 2080 Series. Our 90 micron coloured cast films offer improved productivity and are easy to install. They’re more conformable than 3M™ Wrap Film Series 1080, and have a better fit around curves and in channels. Manufactured with two colour layers for dimensional stability and durability, they can be used straight from the box, with no need to print or apply an overlaminate. They come in 1.524 m wide rolls, allowing you to cover entire vehicle sections, and a large variety of gloss, matte, metallic, satin, pearl and textured colours. The protective film layer on gloss films only is highly conformable, thin film on top of the car wrap film. It helps you to avoid scratches when installing, even on the most complex projects and curved body panels and it can be removed quickly, easily and cleanly after install. Surface impressions on glossy films are reduced significantly, and the substrate is protected from scratches during application to deliver a beautiful finish. All films have our Comply™ and Controltac™ Adhesive which is a pressure-activated, slideable and repositionable adhesive. It has non-visible air release channels for virtually no air bubbles. The 2080 series is backed by 3M technical support, training and certification programmes to help you and your staff keep up with the latest application techniques.

Advantage:

  • 3M™ Wrap Film Series 2080 is developed specifically for vehicle personalisation from accents to full vehicle wraps
  • Optimised adhesive provides an exceptional installation experience*
  • Adhesive features updated 3M™ Comply™ technology with non-visible air release channels for bubble-free application*
  • 3M™ Controltac™ technology features reduced initial tack for excellent repositionability*
  • Nearly 100 colors, patterns and textures include gloss and high gloss
  • Gloss and high gloss colors feature a protective film layer which reduces surface impressions and scratches
  • 1524-mm-wide rolls allow for wrapping almost any vehicle section without seams
  • Comprehensive warranty**
  • Approved for use with 3M™ Knifeless Tapes

Recommendation:

  • Vehicle Wraps

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart