3M™ First Base™ 3 Bump Cap 2031216, Elite, Navy/Grey, Reduced Peak, 55mm

Article no.: 7100217875
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 Piece
  • Order steps: 20 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Impact cap

Identification & Classification

Article number 7100217875
EAN / GTIN 04054596712157
Manufacturer number 7100217875
L-Number L01130 107072
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get industrial head protection to EN812:A1 in a comfortable and stylish dual colour baseball cap, with 3M™ First Base™ 3 Bump Cap Elite. This navy/grey bump cap has a lightweight micro-fibre fabric that reduces humidity and permits air circulation. It also has side and top mesh ventilation for breathability, together with 360° reflective piping to enhance visibility and safety. A flexible, patented acrylonitrile butadiene styrene (ABS) shell guards against bumps and lacerations, while also being ergonomically shaped for comfort. The design provides enhanced coverage for a wide range of head sizes, with a micro peak length (55 mm) for enhanced upward vision Optional custom logo embroidery is available.

Advantage:

  • Protects wearer from light contact with stationary objects
  • Provides industrial bump protection to EN812:A1
  • Lightweight micro-fibre fabric reduces humidity and permits air circulation
  • Side and top mesh ventilation for breathability
  • 360° reflective piping enhances visibility and safety
  • Flexible shell design fits a wide range of head sizes
  • 3 peak lengths available: Micro (25 mm) Reduced (55 mm) and Standard (70 mm)
  • Stylish dual colour design
  • Optional custom logo embroidery

Recommendation:

  • Light industry, general manufacturing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart