3M™ SecureFit™ 3700 Overspectacles, Lime Green Temples, Scotchgard™ Anti-Fog (K&N), Clear Lens, SF3701SGAF-GRN-EU

Article no.: 7100209413
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100209413
EAN / GTIN 58887862347071
Manufacturer number 7100209413
L-Number L01110 688

Description

Version:

Adjustable Ratchet Temples
Size: One size fits most
Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle

Description:

3M™ SecureFit™ Overspectacles 3700 Series are our safety overspectacles designed for people with prescription glasses. They feature adjustable ratchet temples with Pressure Diffusion Temple (PDT) technology to ensure a close fit and a soft touch nosepiece to help provide comfort. The polycarbonate lens is available with 3M™ Scotchgard™ Anti-Fog and anti-scratch coatings for increased durability and improved vision. Available in a range of frame and lens colours.

Feature:

Over The Glass (OTG) 3M™ SecureFit™ range designed to offer all-day wearability for workers wearing prescription glassess
3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Soft nose bridge to improve comfort and fit
Soft brow guard options available, creating more space when needed for some prescription glassess
Grey IR lens filters available popular for gas welding and metal cutting

Note:

Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart