3M™ Solus™ 2000 Safety Glasses, Grey/Blue-Green Temples, Scotchgard™ Anti-Fog / Anti-Scratch Coating (K&N), I/O Grey Lens, S2007SGAF-BGR-EU

Article no.: 7100208815
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100208815
EAN / GTIN 58887862350408
Manufacturer number 7100208815
L-Number L01110 560

Description

Version:

Adjustable ratchet temples help to ensure a secure fit
Size: One size fits most
Polycarbonate lens absorbs 99.9% of UVA and UVB rays
Light gray glass for indoor/outdoor use reduces glare caused by bright light - ideal for changing activities indoor/outdoor
Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle

Description:

3M™ Solus™ Safety Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit. The polycarbonate lens is available with anti-scratch and anti-fog coatings for increased durability and improved vision. Available in a range of temple arm colours and lens options.

Feature:

Stylish, low profile half frame 3M™ Solus™ Safety Glasses Range with adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Semi-soft nose and soft temple ends to improve comfort and fit
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Grey IR filters available
Foam gasket available to help limit eye exposure to debris

Note:

Assembly, automotive, aerospace, construction, demolition, plant maintenance, food and beverage manufacturing, forestry, law enforcement, engineering, metal fabrication, mining, oil and gas, chemical and pharmaceutical, road construction.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart