Scotch-Brite™ Surface Conditioning Disc SC-DB, 178 mm x 22 mm, 4 Slot, A CRS

Article no.: 7100200725
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 40 pieces
  • Order steps: 40 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100200725
EAN / GTIN 04054596684164
Manufacturer number 7100200725
L-Number L51710 329

Description

Version:

Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
Open web material runs cool and resists loading for prolonged operation
Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
Surface conditioning fleece
Long life

Description:

Scotch-Brite™ Surface Conditioning Disc is a durable, non-woven disc for use as the first step in cleaning, blending, deburring, and finishing. Our discs perform well on contoured or uneven surfaces, without undercutting or damaging the base material.

Feature:

Variety of abrasive grades and sizes offer an ideal starting point for cleaning, finishing, blending, and light deburring
Hook and loop attachment system for fast disc changes in multi-step finishing processes
Long service life
Surface effect
Open construction
Stability and hardness
Controlled cutting performance

Note:

Use for fast cutting and efficient first step processing in cleaning, blending, deburring and finishing
Suitable for metal, composite, plastics, and other materials

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart