3M™ VHB™ Tape 5909F, Black, 1168 mm x 66 m, 0.3 mm

Article no.: 7100193936
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100193936
EAN / GTIN 56936177911179
Manufacturer number 7100193936

Description

Version:

Product Colour: Black
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Overall Length: 66 m
Overall Width: 1.17 m
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 5909. It is a black, 0.3 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints. It's ideal fo low profile bonding.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Very high adhesion to almost all powder coatings// Immediate resistance to use due to pressure-sensitive adhesive
Virtually invisible fastening keeps surfaces smooth
Black, 0.3 mm, modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including most powder coated paints and irregular surfaces
Can replace mechanical fastening solutions (rivets, welds, screws) or liquid glues: No drilling, grinding, screwing, welding, post-treatment and post-cleaning required// Reduced post-processing
High dynamic stress absorption reduces vibration and impact stress; exceptional shock drop performance
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Thin bond lines
Very good compensation of gap and expansion differences

Note:

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial
For bonding difficult-to-bond materials such as powder-coated surfaces

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart