Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc, XO-ZR, 150 mm x 13 mm x 6 mm, S XCRS

Article no.: 7100192706
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192706
EAN / GTIN 04054596606968
Manufacturer number 7100192706
L-Number L51710 890

Description

Version:

Product Colour: Brown
High-strength fibre resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Roloc™+ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.

Feature:

Removes rust, paint, mill scale and coatings from metal fast
High speed rating, low vibration and low spark
Roloc™+ attachment system makes disc changes easy
Requires use of Roloc™+ backup pad (sold separately)
Ideal for applications where running a disc on its edge is necessary

Note:

Surface preparation, and removal of rust, paint, mill scale, coating, adhesive, and seam sealer

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart