Scotch-Brite™ Clean and Strip XT Pro Disc, XO-DB, 178 mm x 22 mm, S XCRS

Article no.: 7100192334
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100192334
EAN / GTIN 04054596606210
Manufacturer number 7100192334

Description

Version:

Product Colour: Purple
High-strength fibre resists chunking and performs well on edges
High conformability provides a larger contact patch for faster removal rates
Silicon carbide mineral cuts aggressively and leaves a fine finish
Resists loading for consistent cutting action

Description:

Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.

Feature:

Removes rust, paint, mill scale and coatings from metal fast
High speed rating, low vibration and low spark

Note:

Rust removal, paint removal, mill scale removal, coating removal, adhesive removal, and surface preparation

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart