Scotch-Brite™ Roloc™ Cut and Polish Unitised Wheel CP-UR, 75 mm x 6 mm, 5A FIN

Article no.: 7100182583
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 40 Piece
  • Order steps: 40 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100182583
EAN / GTIN 54046719192644
Manufacturer number 7100182583
L-Number L51710 382
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use Scotch-Brite™ Roloc™ Cut and Polish Unitized Wheel for aggressive deburring, blending and finishing applications where portability is needed. Our unitised wheels are an excellent starting point for tasks that demand small diameters and narrow widths. They can be used instead of many conventional abrasive products, such as rubber bonded wheels and small set up wheels. Constructed with aluminium oxide mineral coated on a tough nylon web, the wheels are versatile and can be used on a variety of harder metals such as stainless steel, carbon steel, and high nickel alloys. They give a consistent finish without cutting into the work piece, and can reduce or even eliminate, intermediate steps. The accompanying Roloc threaded attachment to our wheels provides easy disc changes between steps on portable tools. The Roloc system allows for the use of both the edge and surface of the wheel without interruption of mounting hardware. Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a Roloc TR disc pad* to allow operators to easily change discs with a simple twist-off, twist-on motion. The Roloc TR system provides a secure attachment even for heavy-duty applications, and our variety of 3M Roloc discs allows swapping from one application to the next in just seconds. We designed our Scotch-Brite industrial abrasives as unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. *Sold separately

Advantage:

  • Dense construction provides aggressive cut on harder metal
  • Durable, aggressive wheel with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging, reducing steps in the finishing process
  • 3M™ Roloc™ attachment system offers quick and easy change-outs for multi-step finishing processes
  • 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Recommendation:

  • Use for an aggressive cut on harder metals
  • Ideal for use on stainless steel, carbon steel, and high nickel alloys

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart