Scotch-Brite™ Clean and Finish Roll CF-RL, 150 mm x 10 m, AVF

Article no.: 7100182476
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100182476
EAN / GTIN 54046719786461
Manufacturer number 7100182476
L-Number L51710 128

Description

Version:

Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
Conformable pad gets into hard-to-reach areas
Overall Length: 10 m
Overall Width: 150 mm
Open web construction resists loading and rinses clean for repeated use

Description:

Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.

Feature:

Roll stock can be cut into any length
Suitable for hand use or on oscillating and dual pad rubbing machines
Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
Suitable for metal, wood, composite and advanced materials

Note:

Use for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas
Remove wood fibers
Smoothing, matting and cleaning of various surfaces
Light deburring

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart