Scotch-Brite™ Satin Finishing Flap Brush, 110 mm x 100 mm x 19 mm, A CRS High Density, 36 Flaps

Article no.: 7100146027
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive strip wheel

Identification numbers & Classifications

Article number 7100146027
EAN / GTIN 04054596468344
Manufacturer number 7100146027
L-Number L51710 849

Description

Version:

Scotch-Brite™ Satin Finish products provide consistent & homogeneous finish results throughout the life of the brush
Not affecting geometry of the workpiece
Can be used in automated as well as hand hold tool applications
Creates or restores finish in various applications and on different substrates
Ideally used on stainless steel

Description:

The new non-woven SF-FB is a high density abrasive material suitable for metal finishing and deburring applications.

Feature:

Aluminium oxide mineral removes quickly and sharply for aggressive cleaning and glossy finishing
Available in very fine and medium gauges to achieve desired finishes
Ideal for cleaning, deburring, polishing and finishing

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart