3M™ Polyethylene Tape 480, Clear, 51 mm x 33 m, 0.13 mm

Article no.: 7100144010
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100144010
EAN / GTIN 50051111918086
Manufacturer number 7100144010
L-Number L01310 1147

Description

Version:

Product Colour: Transparent
Easy to apply and remove
Overall Length: 32.91 m
Overall Width: 50.8 mm
Good abrasion resistance provides durability in repair and splicing applications

Description:

Constructed with an extremely conformable backing, 3M™ Polyethylene Tape 480 is designed to be used in general repair, patching and splicing of polyethylene sheeting. This tape is coated with a non-yellowing, transparent, acrylic adhesive and features a clear polyethylene backing that helps make repairs less visible.

Feature:

Polyethylene backing provides good chemical and solvent resistance
Non-yellowing transparent acrylic adhesive bonds to a variety of materials
Extremely flexible backing enables tape to stretch and conform to textured and irregular surfaces
Clear polyethylene backing makes repairs less visible
Tape remains adhered and flexible to temperatures as low as -20°F

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart