3M™ EMI Aluminum Foil Shielding Tape 1170, 25mm x 16,5m

Article no.: 7100116902
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 9 pieces
  • Order steps: 9 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116902
EAN / GTIN 04054596282438
Manufacturer number 7100116902

Description

Version:

Product Colour: Silver
Supplied on removable liner for easy handling and die-cutting
Overall Length: 16.5 m
Overall Width: 25 mm
Breaking strength of 20 lb/in

Description:

3M™ EMI Shielding Tape 1170 is an easily die-cut, solderable 0,05 mm aluminium foil tape with conductive adhesive for EMI shielding and static charge draining when grounded. Acrylic adhesive has good resistance to heat, oxidation, solvents and oils. Aluminum is an alternative conductive backing material to copper.

Feature:

Unique adhesive creates secure contact with the application surface
Suitable for EMI shielding, grounding and static charge draining
Flame-retardant
Rated for 600V applications
Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
UL Listed and RoHS 2011/65/EU Compliant

Note:

Typically used as an EMI/RFI shielding tape for applications in the electronics industry such as static charge draining, seaming shielded rooms, cable wrapping and surface contact to non-solderable materials.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart