3M™ Tin-plated Copper EMI Shielding Tape 1183, 19mm x 16,5m

Article no.: 7100116896
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116896
EAN / GTIN 04054596283015
Manufacturer number 7100116896
L-Number L01310 916

Description

Version:

Tin plated copper foil backing.
Conductive acrylic adhesive.
Overall Length: 16.5 m
Overall Width: 19.05 mm
Acrylic adhesive is solvent resistant

Description:

3M™ Tape 1183 is a 2.6-mil thick, acrylic adhesive shielding tape. This flame-retardant tape is suitable for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die-cutting and handling. The tape is rated for 600V dry applications.

Feature:

Unique adhesive creates secure contact with the application surface
Suitable for grounding and EMI shielding equipment, components and shielded rooms
Flame-retardant
Comes on a removable liner for easy die-cutting and handling
Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart