3M™ EMI Embossed Copper EMI Shielding Tape 1245, 12mm x 16,5m

Article no.: 7100116880
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 19 pieces
  • Order steps: 19 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100116880
EAN / GTIN 04054596283114
Manufacturer number 7100116880
L-Number L01310 1974

Description

Version:

Embossed deadsoft 1-ounce copper foil backing
Conductivity “through the adhesive”
Overall Length: 16.5 m
Overall Width: 12 mm
Oxidation resistant

Description:

3M™ EMI Shielding Tape 1245 is a 0,04 mm embossed copper foil; non-conductive through adhesive; for EMI shielding: static charge draining, grounding; solderable; easily die cut.

Feature:

Offers stable contact resistance and good shielding effectiveness
Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Comes on a removable liner for easy die-cutting and handling
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant

Note:

Shielding of cables and connectors
Potential equalisation

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart