3M™ Specialty High Temperature Masking Tape 501+

Article no.: 7100098737
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 8 pieces
  • Order steps: 8 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cover strip

Identification numbers & Classifications

Article number 7100098737
EAN / GTIN 04054596193949
Manufacturer number 7100098737
L-Number L01310 372

Description

Version:

Product Colour: Beige
Conforms and maintains integrity when formed around a corner
Overall Length: 50 m
Overall Width: 100 mm
Tape is heat resistant for high-temperature paint-bake cycles

Description:

3M™ High Performance Masking Tape 501E is a buff-colored crepe paper tape coated with a 150 mm thick rubber adhesive.

Feature:

Suitable for UV-curing and bake cycles, oven-drying systems, IR or heat lamps// High temperature tape for demanding industrial applications
Excellent holding power that resists lifting or curling// Resists high temperatures for indoor use
Excellent solvent and moisture resistance// The most powerful paperback masking tape
Adapts perfectly to irregular surfaces// Crepe paper backing for conformability that will maintain integrity when formed around corners
Can withstand medium temperature bake ovens up to 160 °C /1h// Enables highly accurate paint finishes
Designed for indoor use

Note:

High-performance industrial and automotive paint masking
Suitable for infrared/UV-curing and bake cycles
Oven-drying systems, IR or heat lamps

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart