Scotch-Brite™ Roloc™ Clean and Strip Disc CG-ZR, 13 mm x 100 m

Article no.: 7100093978
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7100093978
EAN / GTIN 53134375451753
Manufacturer number 7100093978
L-Number L51710 539

Description

Version:

Discs aggressively remove paint, rust and coatings
Load resistant
Smear resistant
Safe for operators
Roloc™ attachment system provides easy disc change out for multi-step finishing processes

Description:

Scotch-Brite™ Roloc™ Clean and Strip Disc uses a long lasting abrasive that combines silicon carbide mineral with non-woven nylon fibres using a resin which dissolves and breaks down over time. Our discs are designed to aggressively clean without altering the base material.

Feature:

Removes paint, rust and quickly without compromising the geometry of the work piece
Load resistant material resists clogging for consistent cutting action
Smear resistant to minimise cleaning of the work surface
Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a fine finish without gouging the work piece
3M™ Roloc™ system for fast tool changes

Note:

Remove paint and rust quickly without damaging the work piece geometry
Use on straight grinders
Remove heavy surface contamination and coatings
De-rust, paint removal, cleaning of welds
used radially

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart