Grinding belt 100x1000 mm ZA120 PREMIUM steel/nonferrous

Article no.: 706503
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Linishing belt

Identification numbers & Classifications

Article number 706503
EAN / GTIN 9003177065033
Manufacturer number 706503
L-Number L50140 1981

Description

Description:

The hard-wearing polycotton of the PREMIUM ZA-P41 PC X belts has been specially developed for demanding applications on steel and nonferrous metals. The use of hard zirconium makes these belts ideal for very high pressure and delivers above average stock removal rates. Active coolants in the bond reduce the generation of heat during grinding. A special feature of these Tyrolit belts is that they can be used in wet use with oil, emulsion or water and still deliver the best results.

Feature:

  • Form: Cloth Belt
  • Specification : ZA-P41 PC X JTS ZA120
  • Dimension (W x C): 100 x 1000 mm
  • Thickness: 100 mm
  • Drill hole: 1000 mm
  • Grain size: 120
  • Material suitability: Steel;Aluminium
  • Product line: PREMIUM
  • Tool for: Stationary belt grinder

Advantage:

  • Outstanding stock removal and ideal for grinding using high pressure through the use of hard zirconium
  • Minimal generation of heat while grinding thanks to active coolant in the bond
  • Durable polycotton for a robust belt design
  • Grit sizes 24, 36 and 100 available on request

Application:

  • For demanding applications on steel and nonferrous metals
  • In particular also for wet applications with oil, emulsion or water

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart