Nylon hammer L.340mm 865g 75Shore

Article no.: 70171050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 70171050
EAN / GTIN 4018754197590
Manufacturer number 70171050
L-Number L60010 4504

Description

Description:

  • With interchangeable heads made of impact resistant nylon VESTAMID and hickory handle

Feature:

  • Diameter (mm): 50 mm
  • Hardness: 75 Shore
  • L1: 340 mm
  • L2: 115 mm
  • Length [mm): 342 mm
  • Weight: 865 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart