3M™ Clean Sanding Interface Disc Pad

Article no.: 7000120942
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 60 pieces
  • Order steps: 60 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7000120942
EAN / GTIN 50048011240379
Manufacturer number 7000120942
L-Number L51710 1281

Description

Version:

Load resistant
Long life
Overall Length: 22.86 cm
Overall Width: 15.24 cm

Description:

Scotch-Brite™ Production Hand Pad 8447 is designed with precision web and aluminium oxide mineral, to offer our most uniform finish. Use our versatile 8447 pads by hand, with a hand pad block or an in-line sander, for a consistent scuff when cleaning and preparing surfaces.

Feature:

Conformable web for hard to reach areas and corners
Less aggressive abrasive discs
Versatile for use, either by hand or with a hand pad block or an in-line sander
May be used on a variety of substrates including fiberglass, aluminum, softwood, stainless steel and plastic

Note:

Use for pre-paint scuffing, finishing, contour finishing, blending and cleaning

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart