Scotch® ATG Adhesive Transfer Tape 969, Clear, 19 mm x 16.5 m, 0.13 mm

Article no.: 7000116653
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000116653
EAN / GTIN 05010027131200
Manufacturer number 7000116653

Description

Version:

Use as a cost effective replacement to rivets, staples, screws, bolts and liquid adhesives
Apply as a safe alternative to hot melt adhesives
Overall Length: 165 m
Overall Width: 19 mm
Leaves no mess, no residue and no odour

Description:

Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.

Feature:

A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
Very good chemical resistance// Very good chemical resistance
Very high temperature and UV resistance// Very high temperature and UV resistance

Note:

Bonding plastic and wood trim for cabinets
Assemble point-of-purchase displays
Seal pocket folders
Bond mat board in picture frames and dust covers
Splice paper, films, and foils
General purpose bindery attachment
Mounting promotional items and posters

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart