3M™ Extra Heavy Duty Duct Tape 389 Silver 25 mm x 50 m

Article no.: 7000111459
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 36 pieces
  • Order steps: 36 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Klebeband

Identification numbers & Classifications

Article number 7000111459
EAN / GTIN 08711428006124
Manufacturer number 7000111459

Description

Version:

Product Colour: Black
Available in black or silver
Overall Length: 50 m
Overall Width: 25 mm
Available in different colours and dimensions

Description:

A polyethylene treated rayon cloth backing with synthetic rubber adhesive.

Feature:

Very high initial tack to most surfaces// Waterproof backing has good conformability and easy tear.
Available in black or silver// Offers industrial strength backing and abrasion resistance
Good conformability// Moisture and water vapour resistance
Can be easily torn by hand and in both directions// Tears easily by hand in both directions
Available in different colours and dimensions// High tack adhesive and easy tear properties
Polyethylene coated
Very high durability
Extremely versatile
Good durability
Very good adhesive strength on a variety of surfaces

Note:

Joining and sealing of sheetings, wallboards, metal and plastic ducting
Splicing of insulation, pipes and panels (hinge effect)
Cauling and protection with film splicing for treatment or decontamination
Wrapping of containers and pipes
Colour coding, marking and labeling
Container sealing and tarp repair

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart