Version:
Product Colour: Transparent
Thickness: 1.0 mm
Temperature range: -40° C to +100°C
Face shields are designed to fit 3M Hard Hats
The visor meets the requirement for low energy impact protective shields
Description:
3M™ Faceshield, V4DK is our short peak, 1.2 mm thick, optical class 2, clear acetate faceshield. It's designed to fit 3M™ Hard Hats and provides protection for low energy impacts.
Feature:
faceshield made of cellulose acetate
Short peak, optical class 2, clear acetate faceshield
Designed to fit 3M™ Hard Hats
Thickness: 1.2 mm
Impact protection against high-speed particles with low energy, 45 m/s ″F″
Tested and approved to EN 166:2001
Faceshield marking 3M 2 F
Note:
Use with 3M™ Hard Hats