3M™ 5E-11 Visor, Green, Polycarbonate, Shade 5

Article no.: 7000103788
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Visor

Identification numbers & Classifications

Article number 7000103788
EAN / GTIN 04046719908158
Manufacturer number 7000103788
L-Number L01110 187

Description

Version:

Green shade 5 visor, typically selected when protection Infra-Red protection is required
Faceshield protects against UV, IR and visible light
Compatible with the 3M™ V5 Face Shield System for mounting on the 3M™ G3000 Industrial Safety Helmet. Also compatible with 3M™ G500 headgear
Snap in features makes it quick and easy to combine the face shield to the face shield holder
Curved shape for close fit to the face

Description:

3M™ Faceshield 5E-11 is our optical class 1, shade 5, green tinted curved polycarbonate faceshield with anti-fog and anti-scratch coating for protection against high speed particles, UV and intense visible light. It’s compatible with 3M™ V5 Faceshield System for mounting on 3M™ Hard Hat Series G3000 or G22.

Feature:

3M™ Faceshield certified to EN 166:2001
Provides protection against high speed particles and secondary welding light
Anti-fog and anti-scratch coated, optical class 1, shade 5, green tinted curved polycarbonate faceshield
Designed to fit 3M™ Hard Hat Series G3000 or G22 with 3M™ V5 Faceshield Mounting system
Snap in feature makes it quick and easy to connect to the Faceshield Holder
Medium energy impact, Grade B
Optical class 1 visor, low energy impact, B

Note:

Use with 3M™ Hard Hats Series G3000 or G22

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart