3M™ GTI-3000 Heat Shrink Tubing, Polyolefin, Transparent, 18.0/6.0 mm, 1 m Piece

Article no.: 7000099218
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7000099218
EAN / GTIN 08712403567883
Manufacturer number 7000099218
L-Number L01310 1467
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

3M™ GTI-3000 is a thinwall polyolefin heatshrink tubing. Shrink ratio is 3:1, minimum shrink temperature is 120°C, operating temperature is -55°C to +135°C. GTI-3000 is RoHS compliant, halogen free, PBDE free and provides good chemical resistance. GTI-3000 is a fast shrinking thinwall material and the prefered choice for general purpose electrical applications such as insulating, bundling, marking, mechanical abrasion protection, corrosion protection, strain relief of LV cables, wire termination and electrical connections. GTI-3000 is available in sizes from 3.0/1.0 mm to 39.0/13.0 mm with a wall thickness (recovered) of 0.45-1.15 mm in various colours black, green/yellow striped, clear, blue, brown, red, white and yellow and grey. Standard packaging in 1 m pieces in display-pack.

Advantage:

  • Balances electrical, physical and chemical properties for various industrial applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -55 to 135 degrees C.
  • Halogen free

Recommendation:

  • For flexible, age-resistant insulation and color coding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart