Scotch® Bi-Directional Universal Filament Tape 8959, Transparent, 50 mm x 50 m, 0.15 mm, Restricted

Article no.: 7000095244
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 18 Piece
  • Order steps: 18 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000095244
EAN / GTIN 08000280442172
Manufacturer number 7000095244
L-Number L01310 528
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Extreme Tape for Extreme Applications Designed as a high performance specialty packaging tape, Scotch® Bi-Directional Filament Tape 8959 combines a strong polypropylene backing reinforced with continuous bi-directional glass yarn filaments and a synthetic rubber resin adhesive. Our heavy-duty tape is specifically formulated to provide good adhesion to a wide variety of surfaces, including metal, plastic, and fiberboard. A multi-layer synthetic-rubber adhesive system prevents delamination while protecting the tape from shearing. Scotch Bi-Directional Filament Tape 8959 is an ideal choice for high-strength box reinforcing, heavy-duty sealing, shipping, splicing, and palletizing. Built for Strength Scotch Bi-Directional Filament Tape 8959 is reinforced with continuous glass yarns in both the longitudinal and transverse direction along with a biaxially oriented polypropylene backing.The multi-level synthetic-rubber adhesive prevents delamination of fiberglass from backing. Brands, bar codes and other graphics can be read through the translucent tape. Many Uses Use fiberglass strapping tapes where strength is critical. It is ideal for securing loads and sealing packages for shipping and handling. Industrial and commercial users include manufacturers and distributors of food and beverages, sporting goods, piping, metal fabrications, automotive parts and furniture. Applications include box closing and sealing, packaging, holding, strapping and general bundling. Apply with a portable hand-held dispenser or stationary definite-length dispenser.

Feature:

  • Colour:
    Translucent
  • Total Thickness [mm]:
    0.130
  • Backing Material:
    Polypropylene Film, Bidirectional Fibreglass Reinforced
  • Adhesive Type:
    Synthetic Rubber Resin
  • Peel Strength [Newton/25 mm]:
    22.5
  • Tensile Strength [Newton/25 mm]:
    700
  • Elongation at Break:
    6%

Advantage:

  • Extra securitywith filaments down the length and across the width, tape is difficult to hand-tear in any direction
  • Fiberglass filaments run in bi-directional pattern, providing high tensile strength across the width and length of the tape
  • Ideal strength for heavy-weight packages and overseas/export packing and shipping
  • Aggressive adhesive sticks to fiberboard and other substrates
  • Able to withstand rough shipping and handling conditions

Recommendation:

  • Use on fibreboard and other substrates
  • Heavy box closure
  • Cross web splicing
  • Strapping
  • Sealing and palletising

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart