Scotch-Brite™ Combi-Wheel CB-ZR, HP-Combi-R, 63 mm x 32 mm 120

Article no.: 7000077906
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 7000077906
EAN / GTIN 54001895836607
Manufacturer number 7000077906
L-Number L51710 574

Description

Version:

Product Colour: Maroon
Leads a burr-free finish
Combines the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives
Overall Width: 812.8 mm
Disc can be used in wet or dry applications

Description:

3M™ Roloc™ Combi Flap Brush is a unique combination of aluminium oxide coated abrasives and Scotch-Brite™, designed to provide a wide range of finishes. Our brushes combine the cutting action of coated abrasives with the finishing action of Scotch-Brite™ non-woven abrasives.

Feature:

Discs leave a burr-free finish
A unique blend of aluminium oxide coated abrasives and Scotch-Brite™
Can be used in wet or dry applications
Combines cutting and finishing actions
Fiber fleece reduces roughness of the grinding grooves
Metallic pure surface
Free of corrosive metals
Uniform distribution of the abrasive grain
Larger roughness than with pure fiber fleece
Adapts to the shape of the workpiece
Fast tool change without the use of a change tool

Note:

Use for blending scratches on stainless steel and fine finishing aluminium before anodising
Finishing
Matting of surfaces
Polishing
Blend

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart