3M™ Double Coated Removable Foam Tape 4658

Article no.: 7000072225
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 75 pieces
  • Order steps: 75 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072225
EAN / GTIN 04046719798353
Manufacturer number 7000072225

Description

Version:

Product Colour: Transparent
Clear
Overall Length: 25 m
Overall Width: 8 mm

Description:

3M™ Double Coated Removable Foam Tape 4658 is a clear, closed-cell, acrylic foam carrier. It is formulated for indoor and outdoor mounting and bonding applications where clean removability is needed. It offers good temperature resistance and long term durability.

Feature:

Bonds stainless trim to metal frames
Transparent; repositionable// Transparent; repositionable
Clean removal
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Good initial and long-term temperature resistance

Note:

For temporary bonding of metals

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart