3M™ VHB™ Tape 4611F, Dark Grey, 19 mm x 3 m, 1.1 mm, Short roll

Article no.: 7000072168
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000072168
EAN / GTIN 04046719675609
Manufacturer number 7000072168
L-Number L01310 63

Description

Version:

Product Colour: Dark Gray
Clean and easy to apply.
Overall Length: 3 m
Overall Width: 19 mm
Resistant to high temperatures.

Description:

Dream, Design, Deliver with our 3M™ VHB™ Tape 4611. It is a dark grey, 1.1 mm thick, general purpose adhesive with firm foam that has the added feature of high temperature resistance. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Feature:

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Dark grey, 1.1 mm, general purpose adhesive with firm foam has added feature of high temperature resistance
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more
Allows the use of thinner, lighter weight and dissimilar materials
Provide excellent temperature resistance when bonding metal parts prior to paint processing

Note:

Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart