3M™ Value Duct Tape 1900, Black, 50 mm x 50 m, 0.17 mm

Article no.: 7000071798
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 24 Piece
  • Order steps: 24 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000071798
EAN / GTIN 04046719309900
Manufacturer number 7000071798
L-Number L01310 104
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

This tape is effective for labeling when more durability and holding power are needed than offered by paper backed or cellophane tapes. It tears easily from the roll by hand and the cloth scrim helps guide straight horizontal and vertical tears while adding strength. The tape conforms to contoured or slightly irregular surfaces for sealing. Adding cost-effective 3M™ Value Duct Tape 1900 to every tool box and job site helps fulfill a variety of light duty applications. How to Choose the Right Duct Tape. One of the most important points to think about when choosing a duct tape is how it is going to be used. When it comes to choosing a 3M™ Duct Tape that meets the need for a particular job, consider the following: Performance Plus and Outdoor Masking Tapes are best in class tapes for indoor/outdoor use, offering clean removal and long term weatherability. Extra Heavy Duty, Heavy Duty, and Multi Purpose duct tapes provide reliable performance for demanding contractor, MRO and industrial job site applications. And General Purpose duct tapes offer cost-effective options for general and lighter duty applications such as bundling, sealing, holding, and identifying.Strength, moisture resistance, abrasion resistance, heat resistance, and clean removal impact the effectiveness of any duct tape. Two of three key factors that determine these factors are backing and adhesive. The thicker the backing, the greater tensile strength (the resistance to breaking under tension), moisture, and abrasion resistance provided. A rubber-based or synthetic rubber adhesive provides instant stick, a strong bond, and long-lasting hold, even in moist conditions. Lastly, the distinctive cloth scrim, laminated between the backing and the adhesive, adds additional strength and also helps guide straight, horizontal and vertical tearing.One last and often overlooked fact about tapes in general, is that they all need to be stored correctly and they all have a shelf life. Weak adhesion, lifting, curling, and breakage are more often than not, attributable to age or improperly stored tape, as opposed to quality. In all cases, care should be taken to read all product information thoroughly. In particular, the tape's specifications should be weighed against the task at hand to ensure successful, cost-effective outcomes.

Feature:

  • Colour: Silver
  • Total Thickness [mm]: 0.17
  • Backing Material: PE Over Coated Cloth Scrim
  • Adhesive Type: Synthetic Rubber Resin
  • Peel Strength [Newton/25 mm]: 15.0
  • Tensile Strength [Newton/25 mm]: 70
  • Elongation at Break: 20%
  • Temperature Use Range: 60 °C / 1 h

Advantage:

  • Silver polyethylene backing over cloth scrim resists moisture for reliable sealing performance in moist or humid environments
  • Synthetic rubber pressure-sensitive adhesive sticks on contact to metal, glass, plastic, concrete, and other surfaces
  • Surface readily accepts writing with markers for temporary labeling
  • Easy to unwind and easy to tear
  • Conforms to irregular surfaces without lifting
  • Silver duct tape also available.

Recommendation:

  • Use for light-duty sealing, bundling, marking and temporary repairs in non-critical applications
  • Temporary repairing, bundling, reinforcing

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart