3M™ Double Coated Urethane Foam Tape 4008, Off-White, 1168 mm x 33 m, 3.2 mm

Article no.: 7000070317
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000070317
EAN / GTIN 50021200900438
Manufacturer number 7000070317

Description

Version:

Product Colour: Off-white
Durable foam is ideal for interior mounting applications
Overall Length: 33 m
Overall Width: 1168 mm
Thick foam dampens and prevents vibration

Description:

3M™ Double Coated Urethane Foam Tape 4008 is a white, 3.2 mm thick, double-coated, open-cell urethane foam tape with a paper liner that offers a high shear strength when used for interior mounting tasks.

Feature:

High shear strength on metal and high surface energy plastics
Made of open-cell polyurethane foam with acrylate adhesive// foam adhesive tape for permanent internal fastenings
Off-white colour provides a clean appearance
Ideal for bonding, attaching, and mounting
High instant adhesion// Foam dampens and prevents vibrations
Open-cell structure aids component cooling
Suitable for soft PVC
Vibration damping
Advanced design capabilities
Reduced post-processing
Quick and easy connections
Reduce production costs

Note:

Use for interior bonding, attaching, and mounting applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart