3M™ Fahrenheit™ Safety Goggles, Foam Lined, Indirect Vented, Anti-Scratch / Anti-Fog, Clear Polycarbonate Lens, 71360-00014

Article no.: 7000062784
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7000062784
EAN / GTIN 04046719707546
Manufacturer number 7000062784
L-Number L01110 122

Description

Version:

Soft crystal frame goggles with a wide support area all around the face to enhance comfort
Specific channel on the side of the frame to accommodate the temple of prescription frames
Model fits well with prescription glasses
Nylon elastic strap which is easily adjustable thanks to a buckle system and to a pivoting strap attachment mechanism
Foam lined for comfortable fit and indirect ventilation system to protect against liquid droplets and large dust particles

Description:

3M™ Fahrenheit™ Safety Goggles are our safety goggles with a soft crystal frame and a wide support area around the face. They are designed with a specific channel on the side of the frame to accommodate the temple arms of prescription glasses.

Feature:

Economical large profile safety goggle range, with enough space to fit over most prescription glassess
Polycarbonate lens options available for impact resistance and acetate lens options available for improved chemical resistance
Indirect ventilation versions available to protect against liquid droplets and large dust particles and sealed ventilation versions available to protect against small dust particles and gas protection
Cylindrical curved lens design for optimal horizontal field of vision

Note:

Painting, plastering, cement or sanding dust work

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart