3M™ Safety Glasses, Anti-Scratch / Anti-Fog, Orange Lens, 2846

Article no.: 7000061886
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7000061886
EAN / GTIN 04046719715534
Manufacturer number 7000061886
L-Number L01110 369

Description

Version:

Safety glasses designed with user comfort and convenience in mind
Strong polycarbonate lens for impact resistance
Lightweight (26g) for maximum comfort all day
Integrated browguard for increased protection
Soft inner padding on temple for increased comfort and stability when worn

Description:

3M™ Safety Glasses 2840 Series feature a strong polycarbonate lens for impact resistance, an integrated brow guard for increased protection and soft inner padding on the temples for comfort and stability. They also feature adjustable temple lengths and an inclinable lens for easy adjustment and maximum comfort. Anti-scratch and anti-fog coatings provide increased durability and improved vision.

Feature:

Modern styled safety glasses range
Adjustable ratchet temples to adjust the lens for facial features and eyeglass position
Three adjustable low-profile temple lengths to ensure an optimal fit
Integrated brow guard for additional top coverage
Soft inner padding on temple ends to improve comfort and fit

Note:

Construction

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart