3M™ Reusable Full Face Respirator Kit, A2P3 R Filter, Large Mask, 50649

Article no.: 7000061622
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full-face mask body

Identification & Classification

Article number 7000061622
EAN / GTIN 04046719261680
Manufacturer number 7000061622
L-Number L01110 328
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For easy, convenient breathing protection against organic vapours and particulates use 3M™ Reusable Full Face Mask Respirator Kits. They're lightweight and low-maintenance, and the mask features a soft silicone face piece for comfort and durability. Our ready-to-use A2P3 R respirator kit has everything you need for respiratory protection in one pack, and is ideal for common applications in agriculture, construction and painting. It’s economical and easy to handle, and it includes a 3M™ Full Face Respirator 6000 Series (options available for medium or large sized mask) with two A2 gas and vapour filters (06915), two P3 R particle filters (5935), two filter retainers (501), twenty-five visor-protective film covers (6885) and ten cleaning wipes (105). The full-face mask has a 3M™ Cool Flow™ Valve to help reduce heat and moisture build up, with minimal restriction to your breathing. The low-profile, twin-filter design offers a secure and balanced feel, and the bayonet connection fitting system allows you to easily connect filters to the mask. It offers protection against organic vapours up to bp > 65 °C.

Advantage:

  • Ready-to-use respiratory kit containing a full-face mask and set of filters
  • Soft silicone full facepiece offers comfort and durability
  • Lightweight, low-maintenance, economical and easy to handle
  • A2P3 R breathing protection against organic vapours (with a boiling point greater than 65 °C) and particulates
  • 3M™ Cool Flow™ Valve designed to help reduce heat and moisture build up
  • Bayonet connection fitting system easily connects filters to masks, simply align and twist to secure into place.
  • Available in Medium or Large Size

Recommendation:

  • Common industrial applications, such as agriculture, construction and painting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart