3M™ Sanding Sponges, 100 mm x 68 mm x 26 mm, MED, 4 Sided

Article no.: 7000060140
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 100 pieces
  • Order steps: 100 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7000060140
EAN / GTIN 04046719075706
Manufacturer number 7000060140
L-Number L51710 901

Description

Version:

Hand sanding
Size: 100mm x 68mm x 26mm
Available in three grits of silicon carbide
Overall Width: 68 mm

Description:

3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.

Feature:

Thin and conformable
Very flexible
Available in three grits

Note:

Useful for sanding shaped parts of furniture

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart