3M™ Cold Shrink Silicone Insulator 8445-7.5

Article no.: 7000058008
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 pieces
  • Order steps: 12 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7000058008
EAN / GTIN 50054007094833
Manufacturer number 7000058008

Description

Version:

Quick and simple sealing and insulating of low-voltage connections
Excellent solution for sealing and insulating coaxial cables connections
Overall Length: 190 mm
No tools, torches or heat required for installation
Ensures a permanent, waterproof seal and insulation

Description:

3M™ Cold Shrink Silicone Insulators 8440 series is made of highly elastic Silicone rubber and is used both for the electrical insulation of polymeric or rubber-insulated cables up to 1 kV and for the protection and sealing of non-electrical applications. It also reliably protects connections between cables with different diameters.

Feature:

Highly elastic Silicone rubber
Simple installation with no tools required
Application temperature range -55 to +260 ° C
Waterproof, meets the requirements of ANSI C 119.1
Resistant to acids and alkalis, ozone and UV radiation
Self-extinguishing
Ageing resistant
Moisture-resistant
Resistant to acids and alkalis, ozone and UV radiation

Note:

For electrical insulation up to 1kV, for cable sheath repair as well as for protection and sealing of non-electrical applications

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart