3M™ Adhesive Transfer Tape 950EK, Transparent, 9 mm x 55 m, 0.13 mm

Article no.: 7000049197
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 96 Piece
  • Order steps: 96 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000049197
EAN / GTIN 50021200973494
Manufacturer number 7000049197
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Use 3M™ Adhesive Transfer Tape 950 for a variety of high tack, thin applications where an aggressive adhesive with high initial adhesion is desired. Our tape is general purpose and offers good UV and chemical resistance. It bonds high and low surface energy substrates and textured plastics, foams, fabrics, and coated papers. It’s a high strength acrylic adhesive on a densified kraft paper liner that can also be used for splicing of film, foils and fabrics, and laminating foams, photos, fabrics, metal or plastic nameplates.

Advantage:

  • 130µm adhesive transfer tape #78 extensible kraft paper liner.
  • For a wide variety of materials.
  • 300 high strength acrylic adhesive.
  • Good UV resistance.
  • Good chemical resistance.
  • Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • Used as a general purpose transfer tape for a variety of high tack, thin applications.
  • Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired.
  • Splicing of film, foils, fabrics.
  • Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Splicing of film, foils, fabrics.
  • Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Thicker version of 927

Recommendation:

  • Suitable for the aviation and automotive industry
  • High-energy and low-energy surfaces
  • Bonding of metals, paint surfaces, plastic, paper, cardboard or wood
  • Self-adhesive finishing of foams, films, signs, advertising materials and textiles

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart