Version:
Product Colour: Transparent
UL Recognised (File MH15470) when applied to polyester label stocks
Overall Length: 508.4 m
Overall Width: 685.8 mm
Weatherproof
Description:
3M™ Overlaminate Label Material 7741 utilizes a polyester film that is recommended for optimum durability and outdoor UV exposure. 3M™ Adhesive 400 offers excellent low temperature performance and long term aging for resistance to yellowing in outdoor applications.
Feature:
Pressure protective laminate film
Good solvent resistance
Temperature resistance from -40°C up to +150°C
UL, cUL recognised
Weather resistant
Protection against weathering, abrasion and chemical stresses
Pressure protective laminate