Version:
Product Colour: Transparent
Achieve low coefficient of friction for ‘slip plane’ effect between surfaces
Overall Length: 33 m
Overall Width: 254 mm
Noise-cancelling
Description:
3M™ UHMW PE Film Tape 5425 protects surfaces from abrasion. Our tape has a thickness 0.08 mm that offers excellent abrasion resistance, making it ideal for many tough impact wear or sliding applications. It creates a ‘slip plane’ effect to allow contact without wear with an excellent solvent resistance.
Feature:
Get resistance from abrasion, oil and various other solvents
Reduce squeaks, rattles and other noises that occur with movement
Ideal for fabricating or die-cutting into various lengths and shapes
Used in applications where lubrication is not possible because of contamination
Self-lubricating effect
Extremely high abrasion resistance
The protective cover is well suited for the production of stamped parts
Extremely high gliding ability
Improved solvent resistance compared to 3M 5421 / 5423
Note:
Use to create a ‘slip plane’ effect to allow contact without wear
Everywhere where it squeaks, creaks and rattles
For sliding finishing of surfaces, e.g. in transport or at filling and packaging stations