Scotch® Solvent Resistant Masking Tape 226, Black, 3/4 in x 60 yd

Article no.: 7000048632
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 48 pieces
  • Order steps: 48 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048632
EAN / GTIN 50021200611730
Manufacturer number 7000048632
L-Number L01310 1210

Description

Version:

Product Colour: Black
Overall Length: 54.86 m
Overall Width: 19.05 mm

Description:

Scotch® Solvent Resistant Masking Tape 226 is a black polyethylene film laminated over saturated crepe paper that has excellent resistance against a wide range of damaging chemicals. The polyethylene backing is resistant to many solvents, water solutions and emulsions and paint strippers of the wax-base type and the mild caustic solution solvent-emulsion type.

Feature:

Polyethylene laminated over saturated crepe paper tape offers excellent chemical resistance

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart