3M™ Scotch® Fine Line Tape 218, 1/2 in x 60 yd Bulk

Article no.: 7000048422
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 72 pieces
  • Order steps: 72 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7000048422
EAN / GTIN 50021200046983
Manufacturer number 7000048422
L-Number L01310 584

Description

Version:

Product Colour: Green
Use as a layout tape for high value multi-colour and custom painted graphics
Overall Length: 54.86 m
Overall Width: 12.7 mm
Features natural rubber adhesive for quick adhesion

Description:

A green matt finish polypropylene film formulated to give excellent conformability. The combination of the thin film and rubber resin adhesive provides a masking tape which gives high quality paint lines.

Feature:

Heavy thickness crepe paper backing for good paint lines.
Natural rubber adhesive for good instant adhesion.
Easy tear, pressure sensitive
Transportation, aerospace, automotive, commercial vehicle, RV, bus, truck, ship yards, military, metal working, furniture, electronics, solar, trailer manufacturing and woodworking.
Sealing, holding, bundling, reinforcing, identifying, tabbing, wrapping, paint masking, splicing and protecting.
Highly flexible and cornering
Low adhesive tape thickness allows for extremely sharp color lines
Can be torn off by hand

Note:

Fine line paint masking
Ideal for multi-colour and design paintwork
Spherical shaped surfaces
Specialty car body, vehicle, marine and aerospace paintjobs

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart