3M™ Polyester Tape 853, Clear, 19 mm x 66 m, 0.06 mm

Article no.: 7000047524
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 48 Piece
  • Order steps: 48 Piece
on request
Estimated delivery time: > 8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification & Classification

Article number 7000047524
EAN / GTIN 50021200035871
Manufacturer number 7000047524
L-Number L01310 1694
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

For splicing and label protection applications use 3M™ Polyester Film Tape 853. Our tape is a transparent, polyester film backing with solvent resistant acrylic adhesive. It provides strength without thickness and resists many solvents including jet engine fuel, hydraulic fluid and lubricating oils. Its other benefits include high tear and good temperature resistance, long term aging, and high strength backing that allows the visibility of information protected by the tape.

Advantage:

  • Thin, high-strength polyester backing resists tearing and protects surfaces from abrasion
  • Transparent backing allows visibility of information protected by the tape
  • Resistant to many solvents including jet engine fuel, hydraulic fluid and lubricating oils
  • Temperature resistance enables tape to perform in high temperature operations
  • Low moisture vapor transmission rate

Recommendation:

  • Use for splicing and label protection applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart